Bearings Limited
120-2H OSL TTN
PRECISION ANSI ROLLER CHAIN - DOUBLE - HEAVY - 1 1/2" PITCH - OFFSET LINK
Item #116362023
| No. of Strands | 2 |
| Roller Dia. | 0.875 in |
| Chain Number | 120 |
| Chain Material | Carbon Steel |
| Chain Construction | Cottered |
| Series | Standard |
| Pitch | 1.5 in |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Weight | 1.08 LB |
| EAN or UPC | 888569069344 |
