Bearings Limited
120A36 X 1 1/4 TTN
SPROCKET - A PLATE - 1 1/2" PITCH - 36 TEETH - 1 1/4" BORE SPROCKET
Item #116366540
| Tooth Width | 0.924 in |
| No. of Teeth | 36 |
| Pitch | 1 1/2 in |
| Bore Type | Stock Plain Bore |
| Pitch Dia. | 17.211 in |
| Material | Forged 1045 Alloy Steel |
| Length Through Bore | 0.924 in |
| O.D. | 18.05 in |
| Bore Dia. | 1.25 in |
| Hardened Teeth | No |
| No. of Strands | 1 |
| Hub Type | A Plate (No hub) |
| Chain Number | 120 |
| Weight | 56.6 LB |
| EAN or UPC | 888569069610 |
