Bearings Limited
12A15H X 14MM TTN
SPROCKET - METRIC - A PLATE - 3/4" PITCH - 15 TEETH - 14MM BORE SPROCKET
Item #116368521
| Bore Type | Stock Plain Bore |
| No. of Teeth | 15 |
| O.D. | 3.98 in |
| Chain Number | 12B |
| Material | Forged 1045 Alloy Steel |
| Tooth Width | 0.437 in |
| Pitch | 3/4 in |
| Hardened Teeth | Yes |
| Pitch Dia. | 91.63 mm |
| Hub Type | A Plate (No hub) |
| No. of Strands | 1 |
| Length Through Bore | 0.361 in |
| Bore Dia. | 14 mm |
| Weight | 1.3 LB |
| EAN or UPC | 888569067432 |
