Bearings Limited
12B-1 CL TTN
PRECISION ISO (METRIC) ROLLER CHAIN - 3/4" PITCH - CONNECTING LINK CHAIN
Item #115024597
| Roller Dia. | 12.07 mm |
| Chain Number | 12B |
| Standard | ISO 606, BS 228, DIN 8187 |
| Chain Construction | Riveted |
| Chain Material | Carbon Steel |
| No. of Strands | 1 |
| Pitch | 0.75 in |
| Series | British Standard |
| Weight | 0.03 LB |
| EAN or UPC | 888569067661 |
