Bearings Limited
12B-1 X 10FT TTN
PRECISION ISO (METRIC) ROLLER CHAIN - 3/4" PITCH - 10FT BOX CHAIN
Item #115024599
| Chain Length | 10 ft |
| Link Plates Thickness | 0.073 in |
| Roller Dia. | 12.07 mm |
| Link Plates Height | 0.63 in |
| No. of Strands | 1 |
| Series | British Standard |
| Standard | ISO 606, BS 228, DIN 8187 |
| Chain Construction | Riveted |
| Pitch | 0.75 in |
| Chain Number | 12B |
| Chain Material | Carbon Steel |
| Weight | 0.84 LB |
| EAN or UPC | 888569067685 |
