Bearings Limited
12BS11H X 20 TTN
SPROCKET - METRIC - 3/4" PITCH - 11 TEETH - 20MM FINISHED BORE SPROCKET
Item #116368098
| Length Through Bore | 35 mm |
| Bore Dia. | 20 mm |
| No. of Strands | 1 |
| No. of Teeth | 11 |
| Pitch | 3/4 in |
| Hardened Teeth | Yes |
| Hub Type | B Type (Hub) |
| Bore Type | Finished Bore with Keyway and Set Screws |
| O.D. | 3 in |
| Tooth Width | 0.437 in |
| Hub Dia. | 47 mm |
| Pitch Dia. | 67.62 mm |
| Chain Number | 12B |
| Material | Forged 1045 Alloy Steel |
| Weight | 1.3 LB |
| EAN or UPC | 888569067777 |
