Bearings Limited
12BS16H X 25 TTN
SPROCKET - METRIC - 3/4" PITCH - 16 TEETH - 25MM FINISHED BORE SPROCKET
Item #116368154
| Hub Dia. | 75 mm |
| Chain Number | 12B |
| No. of Strands | 1 |
| No. of Teeth | 16 |
| Hardened Teeth | Yes |
| Material | Forged 1045 Alloy Steel |
| Pitch Dia. | 97.65 mm |
| Pitch | 3/4 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| O.D. | 4.22 in |
| Hub Type | B Type (Hub) |
| Bore Dia. | 25 mm |
| Length Through Bore | 35 mm |
| Tooth Width | 0.437 in |
| Weight | 2.79 LB |
| EAN or UPC | 888569068224 |
