Bearings Limited
140-1 OSL TTN
PRECISION ANSI ROLLER CHAIN - 1 3/4" PITCH - OFFSET LINK CHAIN
Item #116361902
| Chain Number | 140 |
| Series | Standard |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Chain Construction | Cottered |
| Roller Dia. | 1 in |
| No. of Strands | 1 |
| Chain Material | Carbon Steel |
| Pitch | 1.75 in |
| Weight | 0.9 LB |
| EAN or UPC | 888569071347 |
