Bearings Limited
140-2C X 10FT TTN
PRECISION ANSI ROLLER CHAIN - COTTERED - 1 3/4" PITCH - 10FT BOX CHAIN
Item #116361953
| Pitch | 1.75 in |
| Chain Construction | Cottered |
| Series | Standard |
| Chain Material | Carbon Steel |
| Link Plates Height | 1.614 in |
| Link Plates Thickness | 0.220 in |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Chain Number | 140 |
| No. of Strands | 2 |
| Roller Dia. | 1 in |
| Chain Length | 10 ft |
| Weight | 10.2 LB |
| EAN or UPC | 888569071422 |
