- TAPERED ROLLER BEARING SET BEARING
| O.D. | 2.717 in |
| Overall Width | 0.781 in |
| I.D. | 1.25 in |
| Bearing Material | AISI 52100 |
| Weight | 0.76 LB |
| EAN or UPC | 888569071620 |
| O.D. | 2.717 in |
| Overall Width | 0.781 in |
| I.D. | 1.25 in |
| Bearing Material | AISI 52100 |
| Weight | 0.76 LB |
| EAN or UPC | 888569071620 |