- TAPERED ROLLER BEARING - CUP BEARING
| Overall Width | 0.625 in |
| Bearing Material | AISI 52100 |
| O.D. | 2.717 in |
| Weight | 0.28 LB |
| EAN or UPC | 888569071781 |
| Overall Width | 0.625 in |
| Bearing Material | AISI 52100 |
| O.D. | 2.717 in |
| Weight | 0.28 LB |
| EAN or UPC | 888569071781 |