- TAPERED ROLLER BEARING SET BEARING
| O.D. | 2.25 in |
| Bearing Material | AISI 52100 |
| I.D. | 1.125 in |
| Overall Width | 0.688 in |
| Weight | 0.45 LB |
| EAN or UPC | 888569072023 |
| O.D. | 2.25 in |
| Bearing Material | AISI 52100 |
| I.D. | 1.125 in |
| Overall Width | 0.688 in |
| Weight | 0.45 LB |
| EAN or UPC | 888569072023 |