| No. of Strands | 1 |
| Roller Dia. | 1.125 in |
| Chain Material | Carbon Steel |
| Series | Standard |
| Chain Construction | Cottered |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Chain Number | 160 |
| Pitch | 2 in |
| Weight | 1.35 LB |
| EAN or UPC | 888569139962 |
| No. of Strands | 1 |
| Roller Dia. | 1.125 in |
| Chain Material | Carbon Steel |
| Series | Standard |
| Chain Construction | Cottered |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Chain Number | 160 |
| Pitch | 2 in |
| Weight | 1.35 LB |
| EAN or UPC | 888569139962 |