Bearings Limited
160-1H CL TTN
PRECISION ANSI ROLLER CHAIN - HEAVY - 2" PITCH - CONNECTING LINK CHAIN
Item #116362058
| Chain Construction | Cottered |
| No. of Strands | 1 |
| Chain Number | 160 |
| Roller Dia. | 1.125 in |
| Chain Material | Carbon Steel |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Series | Standard |
| Pitch | 2 in |
| Weight | 1.22 LB |
| EAN or UPC | 888569073792 |
