Bearings Limited
160-2 CL TTN
PRECISION ANSI ROLLER CHAIN - DOUBLE - 2" PITCH - CONNECTING LINK CHAIN
Item #116362009
| Roller Dia. | 1.125 in |
| Chain Number | 160 |
| Chain Material | Carbon Steel |
| Chain Construction | Cottered |
| Pitch | 2 in |
| Series | Standard |
| No. of Strands | 2 |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Weight | 2.25 LB |
| EAN or UPC | 888569073839 |
