Bearings Limited
160-2H OSL TTN
PRECISION ANSI ROLLER CHAIN - DOUBLE - HEAVY - 2" PITCH - OFFSET LINK CHAIN
Item #116362027
| No. of Strands | 2 |
| Chain Number | 160 |
| Series | Standard |
| Chain Material | Carbon Steel |
| Pitch | 2 in |
| Chain Construction | Cottered |
| Roller Dia. | 1.125 in |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Weight | 2.44 LB |
| EAN or UPC | 888569073877 |
