Bearings Limited
160-2R X 10FT TTN
PRECISION ANSI ROLLER CHAIN - DOUBLE - 2" PITCH - 10FT BOX CHAIN
Item #116362008
| Chain Length | 10 ft |
| Link Plates Height | 1.882 in |
| Pitch | 2 in |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Chain Material | Carbon Steel |
| No. of Strands | 2 |
| Chain Construction | Riveted |
| Roller Dia. | 1.125 in |
| Link Plates Thickness | 0.252 in |
| Series | Standard |
| Chain Number | 160 |
| Weight | 13.75 LB |
| EAN or UPC | 888569073891 |
