- DEEP GROOVE BALL BEARING BEARING
| Closure Type | Double Shielded |
| Grease Type | Polyrex EM Grease |
| Dynamic Load Rating | 1787 N |
| Retainer Material | Steel |
| Precision Class | ABEC 1 |
| Static Load Rating | 1012 N |
| Overall Width | 8 mm |
| Bore Diameter | 20 mm |
| O.D. | 42 mm |
| Flange | No |
| Bore Type | Round |
| Bearing Material | AISI 52100 |
| Operating Temperature [Max] | 248° F |
| Internal Clearance | C0 -Standard Fit |
| Weight | 0.11 LB |
| EAN or UPC | 888569073921 |

