Bearings Limited
1623 ZZ PRX TTN
DEEP GROOVE BALL BEARING - INCH - 2 METAL SHIELDS BEARING
Item #115698006
- DEEP GROOVE BALL BEARING - INCH - 2 METAL SHIELDS BEARING
| Bearing Material | AISI 52100 |
| O.D. | 1.375 in |
| Dynamic Load Rating | 1525 N |
| Operating Temperature [Max] | 248° F |
| Closure Type | Double Shielded |
| Overall Width | 0.438 in |
| Static Load Rating | 747 N |
| Internal Clearance | C0 -Standard Fit |
| Grease Type | Polyrex EM Grease |
| Precision Class | ABEC 1 |
| Bore Diameter | 0.625 in |
| Bore Type | Round |
| Flange | No |
| Retainer Material | Steel |
| Weight | 0.1 LB |
| EAN or UPC | 888569074874 |
