Bearings Limited
1638 2RS PRX TTN
DEEP GROOVE BALL BEARING - INCH - 2 RUBBER SEALS BEARING
Item #115683794
- DEEP GROOVE BALL BEARING - INCH - 2 RUBBER SEALS BEARING
| Retainer Material | Steel |
| O.D. | 2 in |
| Grease Type | Polyrex EM Grease |
| Dynamic Load Rating | 3150 N |
| Internal Clearance | C0 -Standard Fit |
| Closure Type | Double Sealed |
| Overall Width | 0.563 in |
| Flange | No |
| Static Load Rating | 1785 N |
| Bore Diameter | 0.75 in |
| Bearing Material | AISI 52100 |
| Operating Temperature [Max] | 212° F |
| Bore Type | Round |
| Precision Class | ABEC 1 |
| Weight | 0.267 LB |
| EAN or UPC | 888569075123 |
