Skip to content Skip to navigation menu
Bearings Limited1641 ZZ PRX  TTN

1641 ZZ PRX TTN

DEEP GROOVE BALL BEARING - INCH - 2 METAL SHIELDS BEARING
Item #115698035
  • DEEP GROOVE BALL BEARING - INCH - 2 METAL SHIELDS BEARING
Bearings Limited1641 ZZ PRX  TTN
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DEEP GROOVE BALL BEARING - INCH - 2 METAL SHIELDS BEARING
Precision Class ABEC 1
Grease Type Polyrex EM Grease
Internal Clearance C0 -Standard Fit
Bore Diameter 1 in
Dynamic Load Rating 3150 N
Static Load Rating 1785 N
Bearing Material AISI 52100
Bore Type Round
Overall Width 0.563 in
Flange No
O.D. 2 in
Operating Temperature [Max] 248° F
Retainer Material Steel
Closure Type Double Shielded
Weight 0.22 LB
EAN or UPC 888569075192
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison