- DEEP GROOVE BALL BEARING - INCH - 2 METAL SHIELDS
| Bore Diameter | 1.25 in |
| Retainer Material | Steel |
| Bearing Material | AISI 52100 |
| Grease Type | Polyrex EM Grease |
| Precision Class | ABEC 1 |
| Internal Clearance | C0 -Standard Fit |
| Overall Width | 0.625 in |
| Dynamic Load Rating | 2880 N |
| Bore Type | Round |
| O.D. | 2.5 in |
| Flange | No |
| Operating Temperature [Max] | 248° F |
| Static Load Rating | 1890 N |
| Closure Type | Double Shielded |
| Weight | 0.41 LB |
| EAN or UPC | 888569075284 |

