- DEEP GROOVE BALL BEARING - INCH - 2 RUBBER SEALS
| Static Load Rating | 2251 N |
| O.D. | 2.563 in |
| Flange | No |
| Operating Temperature [Max] | 212° F |
| Bore Type | Round |
| Overall Width | 0.688 in |
| Bore Diameter | 1.25 in |
| Precision Class | ABEC 1 |
| Dynamic Load Rating | 3369 N |
| Internal Clearance | C0 -Standard Fit |
| Bearing Material | AISI 52100 |
| Retainer Material | Steel |
| Closure Type | Double Sealed |
| Grease Type | Polyrex EM Grease |
| Weight | 0.47 LB |
| EAN or UPC | 888569075345 |

