Bearings Limited
16A14H X 14MM TTN
SPROCKET - METRIC - 1" PITCH - 14 TEETH - 14MM BORE SPROCKET
Item #116367808
| Pitch | 1 in |
| O.D. | 4.98 in |
| Bore Dia. | 14 mm |
| Length Through Bore | 0.361 in |
| Chain Number | 16B |
| Hub Type | A Plate (No hub) |
| No. of Strands | 1 |
| Bore Type | Stock Plain Bore |
| Material | Forged 1045 Alloy Steel |
| Pitch Dia. | 114.15 mm |
| Hardened Teeth | Yes |
| Tooth Width | 0.637 in |
| No. of Teeth | 14 |
| Weight | 2.68 LB |
| EAN or UPC | 888569072061 |
