Bearings Limited
16B-1 X 10FT TTN
PRECISION ISO (METRIC) ROLLER CHAIN - 1" PITCH - 10FT BOX CHAIN
Item #112127024
| Series | British Standard |
| Chain Number | 16B |
| Link Plates Height | 0.827 in |
| Link Plates Thickness | 0.16 in |
| Standard | ISO 606, BS 228, DIN 8187 |
| Chain Construction | Riveted |
| No. of Strands | 1 |
| Chain Length | 10 ft |
| Chain Material | Carbon Steel |
| Roller Dia. | 15.88 mm |
| Pitch | 1 in |
| Weight | 1.82 LB |
| EAN or UPC | 888569072276 |
