Bearings Limited
180-1 CL TTN
PRECISION ANSI ROLLER CHAIN - 2 1/4" PITCH - CONNECTING LINK CHAIN
Item #116100393
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Series | Standard |
| Chain Material | Carbon Steel |
| Chain Construction | Cottered |
| Roller Dia. | 1.406 in |
| Chain Number | 180 |
| No. of Strands | 1 |
| Pitch | 2.25 in |
| Weight | 1.5 LB |
| EAN or UPC | 888569075406 |
