Bearings Limited
180-1 RL TTN
PRECISION ANSI ROLLER CHAIN - 2 1/4" PITCH - ROLLER LINK
Item #118033602
| Chain Material | Carbon Steel |
| Pitch | 2.25 in |
| Chain Number | 180 |
| Chain Construction | Cottered |
| Series | Standard |
| Roller Dia. | 1.406 in |
| No. of Strands | 1 |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Weight | 2.02 LB |
| EAN or UPC | 888569139979 |
