Bearings Limited
180-2C X 10FT TTN
PRECISION ANSI ROLLER CHAIN - DOUBLE - COTTERED - 2 1/4" PITCH - 10FT BOX
Item #116362021
| Chain Length | 10 ft |
| Link Plates Height | 2.11 in |
| Chain Construction | Cottered |
| Chain Material | Carbon Steel |
| Link Plates Thickness | 0.283 in |
| No. of Strands | 2 |
| Series | Standard |
| Chain Number | 180 |
| Roller Dia. | 1.406 in |
| Pitch | 2.25 in |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Weight | 18.72 LB |
| EAN or UPC | 888569075499 |
