- TAPERED ROLLER BEARING SET BEARING
| I.D. | 2 in |
| Overall Width | 0.688 in |
| Bearing Material | AISI 52100 |
| O.D. | 3.347 in |
| Weight | 0.8 LB |
| EAN or UPC | 888569075567 |
| I.D. | 2 in |
| Overall Width | 0.688 in |
| Bearing Material | AISI 52100 |
| O.D. | 3.347 in |
| Weight | 0.8 LB |
| EAN or UPC | 888569075567 |