Bearings Limited
200-2 CL TTN
PRECISION ANSI ROLLER CHAIN - DOUBLE - 2 1/2" PITCH - CONNECTING LINK CHAIN
Item #115245654
| No. of Strands | 2 |
| Series | Standard |
| Chain Material | Carbon Steel |
| Roller Dia. | 1.562 in |
| Pitch | 2.5 in |
| Chain Construction | Cottered |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Chain Number | 200 |
| Weight | 4.57 LB |
| EAN or UPC | 888569078674 |
