- Agricultural Ball Bearing Bearing
| Operating Temperature [Max] | 212° F |
| Internal Clearance | C0 -Standard Fit |
| Bore Diameter | 0.64 in |
| Bearing Material | AISI 52100 |
| O.D. | 40 mm |
| Static Load Rating | 889 N |
| Flange | No |
| Precision Class | ABEC 1 |
| Bore Type | Round |
| Grease Type | NLGI Grade 2 Multipurpose Bearing Grease |
| Overall Width | 0.72 in |
| Dynamic Load Rating | 2160 N |
| Closure Type | 2 Trash Seals |
| Retainer Material | Steel |
| Weight | 0.18 LB |
| EAN or UPC | 888569079015 |

