- Agricultural Ball Bearing Bearing
| Dynamic Load Rating | 3200 N |
| Overall Width | 0.831 in |
| Grease Type | NLGI Grade 2 Multipurpose Bearing Grease |
| Retainer Material | Steel |
| Operating Temperature [Max] | 212° F |
| Precision Class | ABEC 1 |
| Internal Clearance | C0 -Standard Fit |
| Bearing Material | AISI 52100 |
| Bore Diameter | 0.756 in |
| O.D. | 52 mm |
| Closure Type | 2 Triple Lip Seals |
| Bore Type | Round |
| Flange | No |
| Static Load Rating | 1250 N |
| Weight | 0.29 LB |
| EAN or UPC | 888569079121 |

