Bearings Limited
207KRRB17 TTN
AGRICULTURAL BALL BEARING - HEX BORE - SPHERICAL OD BEARING
Item #112867238
- AGRICULTURAL BALL BEARING - HEX BORE - SPHERICAL OD BEARING
| Retainer Material | Steel |
| Dynamic Load Rating | 5500 N |
| Overall Width | 25 mm |
| Bearing Material | AISI 52100 |
| Closure Type | 2 Triple Lip Seals |
| Operating Temperature [Max] | 212° F |
| O.D. | 72 mm |
| Precision Class | ABEC 1 |
| Bore Type | Hex |
| Internal Clearance | C0 -Standard Fit |
| Grease Type | NLGI Grade 2 Multipurpose Bearing Grease |
| Bore Diameter | 1.25 in |
| Static Load Rating | 3150 N |
| Flange | No |
| Weight | 1.25 LB |
| EAN or UPC | 888569079145 |
