Bearings Limited
20B-1 X 10FT TTN
PRECISION ISO (METRIC) ROLLER CHAIN - 1 1/4" PITCH - 10FT BOX CHAIN
Item #116362235
| Chain Length | 10 ft |
| Roller Dia. | 19.05 mm |
| Pitch | 1.25 in |
| Chain Material | Carbon Steel |
| Link Plates Thickness | 0.18 in |
| Standard | ISO 606, BS 228, DIN 8187 |
| No. of Strands | 1 |
| Chain Number | 20B |
| Chain Construction | Riveted |
| Link Plates Height | 1.039 in |
| Series | British Standard |
| Weight | 2.59 LB |
| EAN or UPC | 888569077790 |
