Bearings Limited
2202 2RS PRX TTN
SELF ALIGNING BALL BEARING - 2 RUBBER SEALS BEARING
Item #115698065
- SELF ALIGNING BALL BEARING - 2 RUBBER SEALS BEARING
| Bore Type | Straight |
| Grease Type | NLGI Grade 2 Multipurpose Bearing Grease |
| Internal Clearance | C0 Standard Fit |
| Series | 2200 Series Self-Aligning Ball Bearings |
| Precision Class | ABEC 1 |
| Dynamic Load Rating | 1731 |
| Bore Dia. | 15 mm |
| Bearing Material | AISI 52100 |
| Closure (Seal) Type | Double Sealed |
| Retainer Material | Polyamide |
| O.D. | 35 mm |
| Static Load Rating | 416 |
| Overall Width | 14 mm |
| Weight | 0.13 LB |
| EAN or UPC | 888569079350 |
