Bearings Limited
2206 2RS PRX TTN
SELF ALIGNING BALL BEARING - 2 RUBBER SEALS BEARING
Item #115698071
- SELF ALIGNING BALL BEARING - 2 RUBBER SEALS BEARING
| Overall Width | 20 mm |
| Bore Type | Straight |
| Static Load Rating | 776 |
| Retainer Material | Polyamide |
| Precision Class | ABEC 1 |
| O.D. | 52 mm |
| Bore Dia. | 25 mm |
| Internal Clearance | C0 Standard Fit |
| Closure (Seal) Type | Double Sealed |
| Bearing Material | AISI 52100 |
| Series | 2200 Series Self-Aligning Ball Bearings |
| Dynamic Load Rating | 2743 |
| Grease Type | NLGI Grade 2 Multipurpose Bearing Grease |
| Weight | 0.57 LB |
| EAN or UPC | 888569079398 |
