Bearings Limited
24B-1 OSL TTN
PRECISION ISO (METRIC) ROLLER CHAIN - 1 1/2" PITCH - OFFSET LINK CHAIN
Item #116362234
| Roller Dia. | 25.4 mm |
| Pitch | 1.5 in |
| Series | British Standard |
| Chain Construction | Cottered |
| Standard | ISO 606, BS 228, DIN 8187 |
| Chain Number | 24B |
| No. of Strands | 1 |
| Chain Material | Carbon Steel |
| Weight | 0.65 LB |
| EAN or UPC | 888569081728 |
