Bearings Limited
24B-1 X 10FT TTN
PRECISION ISO (METRIC) ROLLER CHAIN - 1 1/2" PITCH - 10FT BOX CHAIN
Item #116362232
| Roller Dia. | 25.4 mm |
| Standard | ISO 606, BS 228, DIN 8187 |
| Link Plates Height | 1.307 in |
| Series | British Standard |
| Chain Material | Carbon Steel |
| Chain Number | 24B |
| Pitch | 1.5 in |
| Chain Length | 10 ft |
| Link Plates Thickness | 0.24 in |
| No. of Strands | 1 |
| Chain Construction | Riveted |
| Weight | 5.01 LB |
| EAN or UPC | 888569081735 |
