Bearings Limited
24B-2 CL TTN
PRECISION ISO (METRIC) ROLLER CHAIN - DOUB LE - 1 1/2" PITCH - CONNECTING LINK
Item #113419147
| Pitch | 1.5 in |
| Standard | ISO 606, BS 228, DIN 8187 |
| Chain Number | 24B |
| Series | British Standard |
| No. of Strands | 2 |
| Roller Dia. | 25.4 mm |
| Chain Material | Carbon Steel |
| Chain Construction | Cottered |
| Weight | 0.95 LB |
| EAN or UPC | 888569081742 |
