Bearings Limited
25-1NP CL TTN
PRECISION ANSI ROLLER CHAIN - NICKEL PLATED - 1/4" PITCH - CONNECTING LINK
Item #116362108
| Chain Number | 25 |
| Pitch | 0.25 in |
| Roller Dia. | 0.13 in |
| Series | Standard |
| Chain Construction | Riveted |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Chain Material | Nickel Plated |
| No. of Strands | 1 |
| Weight | 0.01 LB |
| EAN or UPC | 888569083357 |
