Bearings Limited
25-1NP X 100FT TTN
PRECISION ANSI ROLLER CHAIN - NICKEL PLATED - 1/4" PITCH - 100FT REEL CHAIN
Item #116362106
| Chain Construction | Riveted |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Roller Dia. | 0.13 in |
| Pitch | 0.25 in |
| Chain Number | 25 |
| Link Plates Thickness | 0.031 in |
| Chain Material | Nickel Plated |
| Chain Length | 100 ft |
| Link Plates Height | 0.236 in |
| No. of Strands | 1 |
| Series | Standard |
| Weight | 0.09 LB |
| EAN or UPC | 888569083388 |
