Bearings Limited
25-1SS RL TTN
PRECISION ANSI ROLLER CHAIN - STAINLESS STEEL - 1/4" PITCH - ROLLER LINK
Item #118033611
| Chain Construction | Riveted |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Pitch | 0.25 in |
| Chain Material | Stainless Steel |
| No. of Strands | 1 |
| Roller Dia. | 0.13 in |
| Chain Number | 25 |
| Series | Standard |
| Weight | 0.01 LB |
| EAN or UPC | 888569140005 |
