Bearings Limited
25-2R CL TTN
PRECISION ANSI ROLLER CHAIN - DOUBLE - 1/4" PITCH - CONNECTING LINK CHAIN
Item #116362004
| Chain Material | Carbon Steel |
| Chain Construction | Riveted |
| No. of Strands | 2 |
| Chain Number | 25 |
| Pitch | 0.25 in |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Series | Standard |
| Roller Dia. | 0.13 in |
| Weight | 0.02 LB |
| EAN or UPC | 888569083494 |
