- Tapered Roller Bearing - Cup Bearing
| Bearing Material | AISI 52100 |
| Overall Width | 0.75 in |
| O.D. | 3.265 in |
| Weight | 0.44 LB |
| EAN or UPC | 888569086600 |
| Bearing Material | AISI 52100 |
| Overall Width | 0.75 in |
| O.D. | 3.265 in |
| Weight | 0.44 LB |
| EAN or UPC | 888569086600 |