Bearings Limited
25A22H X 1/4 TTN
SPROCKET - A PLATE - 1/4" PITCH - 22 TEETH - 1/4" BORE SPROCKET
Item #116366689
| No. of Teeth | 22 |
| Chain Number | 25 |
| Hardened Teeth | Yes |
| Pitch | 1/4 in |
| Material | Forged 1045 Alloy Steel |
| Length Through Bore | 0.11 in |
| No. of Strands | 1 |
| Pitch Dia. | 1.757 in |
| Hub Type | A Plate (No hub) |
| Bore Type | Stock Plain Bore |
| O.D. | 1.889 in |
| Bore Dia. | 0.25 in |
| Tooth Width | 0.11 in |
| Weight | 0.06 LB |
| EAN or UPC | 888569083616 |
