Bearings Limited
25A60 X 1/2 TTN
SPROCKET - A PLATE - 1/4" PITCH - 60 TEETH - 1/2" BORE SPROCKET
Item #116366704
| Length Through Bore | 0.11 in |
| Pitch Dia. | 4.777 in |
| Material | Forged 1045 Alloy Steel |
| No. of Strands | 1 |
| Chain Number | 25 |
| No. of Teeth | 60 |
| Hardened Teeth | No |
| Hub Type | A Plate (No hub) |
| Tooth Width | 0.11 in |
| Bore Type | Stock Plain Bore |
| Bore Dia. | 0.5 in |
| Pitch | 1/4 in |
| O.D. | 4.777 in |
| Weight | 0.54 LB |
| EAN or UPC | 888569083760 |
