Bearings Limited
25B10H X 1/4 MPB TTN
SPROCKET - 1/4" PITCH - 10 TEETH - 1/4" PLAIN BORE SPROCKET
Item #116365483
| Pitch Dia. | 0.809 in |
| Material | Forged 1045 Alloy Steel |
| Bore Type | Stock Plain Bore |
| Length Through Bore | 0.5 in |
| Tooth Width | 0.11 in |
| Pitch | 1/4 in |
| Hub Dia. | 0.5 in |
| O.D. | 0.919 in |
| Hub Type | B Type (Hub) |
| No. of Teeth | 10 |
| Bore Dia. | 0.25 in |
| No. of Strands | 1 |
| Hardened Teeth | Yes |
| Chain Number | 25 |
| Weight | 0.03 LB |
| EAN or UPC | 888569085764 |
