Bearings Limited
25B19H X 1/4 MPB TTN
SPROCKET - 1/4" PITCH - 19 TEETH - 1/4" PLAIN BORE SPROCKET
Item #116365550
| Material | Forged 1045 Alloy Steel |
| Hardened Teeth | Yes |
| Length Through Bore | 0.5 in |
| Bore Type | Stock Plain Bore |
| Hub Dia. | 1.219 in |
| Chain Number | 25 |
| Tooth Width | 0.11 in |
| Pitch Dia. | 1.519 in |
| No. of Strands | 1 |
| Hub Type | B Type (Hub) |
| Bore Dia. | 0.25 in |
| Pitch | 1/4 in |
| O.D. | 1.648 in |
| No. of Teeth | 19 |
| Weight | 0.19 LB |
| EAN or UPC | 888569085863 |
