Bearings Limited
25B24H X 5/16 MPB TTN
SPROCKET - 1/4" PITCH - 24 TEETH - 5/16" PLAIN BORE SPROCKET
Item #103366857
| Pitch Dia. | 1.915 in |
| No. of Strands | 1 |
| Hardened Teeth | Yes |
| Hub Dia. | 1.5 in |
| O.D. | 2.049 in |
| Length Through Bore | 0.625 in |
| Chain Number | 25 |
| Material | Forged 1045 Alloy Steel |
| Bore Type | Stock Plain Bore |
| Hub Type | B Type (Hub) |
| No. of Teeth | 24 |
| Pitch | 1/4 in |
| Tooth Width | 0.11 in |
| Bore Dia. | 0.313 in |
| Weight | 0.33 LB |
| EAN or UPC | 888569085917 |
