Bearings Limited
25B26H X 5/16 MPB TTN
SPROCKET - 1/4" PITCH - 26 TEETH - 5/16" PLAIN BORE SPROCKET
Item #116365645
| Bore Dia. | 0.313 in |
| No. of Teeth | 26 |
| Bore Type | Stock Plain Bore |
| Hub Type | B Type (Hub) |
| Material | Forged 1045 Alloy Steel |
| Chain Number | 25 |
| Pitch | 1/4 in |
| Hub Dia. | 1.5 in |
| Hardened Teeth | Yes |
| Length Through Bore | 0.625 in |
| Pitch Dia. | 2.074 in |
| No. of Strands | 1 |
| O.D. | 2.209 in |
| Tooth Width | 0.11 in |
| Weight | 0.35 LB |
| EAN or UPC | 888569085931 |
